Welcome to Würth UK For trade customers only

Round cable passage, two pieces

Cable opening round, ABS
CBLOPNING-F.DESK-BEIGE-D80MM

Art.-no. 0683280422

EAN 4053479690872

Individual price display after login
Round cable passage, two pieces

Art.-no. 0683280422

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

With spring-mounted, rotating section in the cover
  • For easy organisation of cables in the workplace

  • Easy installation by pressing into the hole (dia. 60/80 mm)

  • Nice, uniform look when closed

Specified dimensions not binding. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For office furniture such as desks and worktops

Material

Plastic

Diameter

80 mm

Product weight (per item)

30.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information