Round head rivet
Blind rivet dome head alu black/steel zinc plated
RIV-MHD-SIDIN7337-ALU/ST-BLACK-4,0X16
Art.-no. 0937824016
EAN 4046777425970
Register now and access more than 15,000 products
Datasheets(X)
![]() | |
Nominal diameter x length (d1 x l1) | 4 x 16 mm |
Min./max. grip range | 10.5-12.5 mm |
Head diameter (dk) | 8.0 mm |
Material of sleeve | Aluminium |
Material of mandrel | Steel |
RoHS-compliant | Yes |
