Round steel chain, short-link A4 stainless steel
DIN 5685/DIN 766 stainless steel A4 short link
CHN-DIN766-SHORT-A4-D8
Art.-no. 5176009008
EAN 4050641658029
Register now and access more than 15,000 products
These chains have not been developed or manufactured for lifting purposes as part of lifting gear or load-bearing equipment.
Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.
Datasheets(X)
CAD data (available after login)
![]() | |
Thickness (d1) | 8 mm |
External width (b1) | 27.2 mm |
Internal width (b2) | 9.6 mm |
Length of link (internal) (t1) | 24 mm |
Material | Stainless steel A4 |
Surface | Plain |
DIN | 766 |
Permissible load | 8 kN |
RoHS-compliant | Yes |
