Rubber Grease Sachets
Joint grease
JNTGRSE-RUBBER-RED-5G5GX50PCS
Art.-no. 0893820000
EAN 5034293300306
Register now and access more than 15,000 products
- Ideal when fitting new brake calliper seals and gaiters
- Each sachet may be booked to the job for simple cost control
The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted wilfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.
Datasheets(X)
Product will last 18 months after production
Formed From Vegetable Oil Chemical Basis
Chemical basis | Vegetable oil |
Colour | Red |
Density | 0 g/l |
Min. temperature conditions | -5 °C |
Max. temperature conditions | 120 °C |
NLGI grade | 2 |
Weight of content | 5.5 g |
Contents | 8 ml |
Shelf life from production | 18 Month |
Conditions to maintain shelf life from production | at 20°C |