Welcome to Würth UK For trade customers only

S9 welding helmet

S9 welding helmet
WELDHELM-S9-GREY/BLACK-(DIN5/9/13)-EN175

Art.-no. 0984743100

EAN 4053479274348

Individual price display after login
S9 welding helmet

Art.-no. 0984743100

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

The S9 welding helmet has many advantages: Combined welding and grinding helmet, lightweight and slimline design, robust shell, integrated side windows. The S9 also incorporates a large clear visor for perfect vision during grinding tasks.
  • Ideal for all applications using a variety of welding processes

  • Automatic or manual mode

  • For automatic adjustment of protection level or manual adjustment to the current arc intensity

  • Ergonomically designed helmet shell: protects the forehead, crown, ears and neck perfectly.

  • Lightweight and extremely comfortable

  • Smoke-repellent design

  • Protects against weld spatter and heat and protects during overhead welding

  • Comfortable four-way adjustable headband (height, width, angle and longitudinal direction)

  • Padded anti-sweat headband
Notice

Caution: Not suitable for laser welding and gas welding.

Standards: EN 166 B, EN 175 B, EN 379


Test marks: CE, DIN, ANSI, CSA

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

All electric welding methods: Electrode welding, MIG/MAG, high-performance welding, flux-core welding, TIG welding and grinding.

Translucency when not activated

Protection level 4

Translucency when activated

Protection level 5-8, Protection level 9-13

Cassette width x cassette height x cassette thickness

110 x 127 x 9 mm

Width of field of vision x height of field of vision

100 x 50 mm

Energy supply

Solar cells, no battery change required

UV and IR protection

Yes

Min./max. temperature conditions

-5 to 55 °C

Standards

EN 166, EN 175, EN 379

Material

PA - Polyamide

Min./max. dark-to-light switching time

0.1-0.1 ms

Colour

Grey, Black, Red

Min./max. protection level

9-13

Min. dark-to-light switching time

0.1 ms

Product weight (per item)

495.000 g

Light-to-dark switching time

0.1 ms

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

BTRY-(F.WELDHELM-S9)-2PCS

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:

HDSWBA-(F.WELDHELM-UNI)

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information