SCHIMOS 40-H-D interior sliding door fitting set for ceiling mounting for wooden doors
Sliding door fitting set SCHIMOS 40-H, DM
SLIDDRFITT-SCHIMOS40HD-WOC-DD-1700
Art.-no. 0687910082
EAN 4062856038381
Register now and access more than 15,000 products
Datasheets(X)
![]() | |
Suitable for | Wooden doors |
Mounting option | Ceiling installation |
Load capacity | 40 kg |
Suitable for min./max. door thickness | 26-40 mm |
Suitable for min. door width | 450 mm |
Height adjustment | +/- 5 mm |
Damper | Both sides |
Material | Aluminium |
Surface | Anodised |
Colour | Silver coloured |
Rail length | 1700 mm |
Bearing Technology | Ball-bearing |
