SCHIMOS 80-HS-D interior sliding door fitting set
Sliding door fitting set SCHIMOS 80-HS-D
SLIDDRFITT-SCHIMOS80HSD-WOC-DD-3000
Art.-no. 0687910105
EAN 4062856038756
Register now and access more than 15,000 products
Datasheets(X)
![]() | |
Suitable for | Wooden doors |
Mounting option | Ceiling installation |
Load capacity | 80 kg |
Suitable for min./max. door thickness | 26-40 mm |
Suitable for min. door width | 860 mm |
Height adjustment | +/- 5 mm |
Damper | Both sides |
Material | Aluminium |
Surface | Anodised |
Colour | Silver coloured |
Rail length | 3000 mm |
Bearing Technology | Ball-bearing |
