SMP sealant
SMP sealant
SEAL-SMP-GREY-290ML
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/125266.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/13422220.jpg)
Register now and access more than 15,000 products
Safety tested
Window glazing tested by COT Laboratorium in accordance with DIN EN ISO 11600 (building construction joint sealants).
Approval for self-cleaning glass
For sealing self-cleaning/photocatalytic glass with a titanium dioxide coating, a special MS polymer-based sealant system that is ideal for the purpose and has been tested must be used. Conventional silicone sealants can dissolve the glass coating.
Suitable for double glazing of insulating and laminated safety glass panes
Also suitable for sealing windows made from insulation glass panes.
Can be painted/compatible with paint
UV and weather-resistant
Odourless
Silicone-free
Building material class B2 according to DIN 4102
- Due to the large number of varnish formulations, always conduct your own tests to check coating compatibility and ascertain whether the sealant can be painted over
- Yellowing on contact with alkyd resin paints cannot be excluded
- For best results, we recommend painting over the sealant a few days after application and after it has fully hardened
- Not suitable for PP, PE, PC, PMMA, PTFE, neoprene, bituminous surfaces, marble and mirrors
- Not to be used in conjunction with pre-compressed sealing tapes
Tested in accordance with DIN EN 15651 Part 1/Part 2
- Fire behaviour: Class E
- Stability under load: ≤ 3 mm
- Volume loss:≤ 10%
- Adhesion/expansion under pre-stress after immersion in water: No failure
- Elastic recovery: ≥ 60%
- Tensile behaviour under pre-stress at -30°C: No failure
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
- For sealing expansion joints in façade, glazing, plumbing and flooring applications
- For sealing self-cleaning or photocatalytic glass with titanium dioxide coating
- Also suitable for sealing laminated glass
- The surface must be load-bearing, clean, dry and free from grease, rust and water
- Do not use in heavy rain
- Please observe the "General Notes on Application for Sealants" overview sheet. Further information in the technical data sheet.
Chemical basis | MS polymer |
Continuous motion absorption | 25 % |
Colour | Grey |
Contents | 290 ml |
Container | Cartridge |
Smell/fragrance | Neutral |
Full curing speed | 2 mm/d |
Fully hardening/curing conditions | 23°C and 50% relative humidity |
Min./max. skin-formation time | 10-15 min |
Conditions for skin-formation time | at 23°C and 50% relative humidity |
Min./max. temperature resistance | -40 to 90 °C |
Silicone-free | Yes |
Ultraviolet resistance | Yes |
Recoatable/Can be painted over | Yes |
Building material class | B2 - Normally inflammable |
Building material class conditions | in accordance with DIN 4102 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!