Welcome to Würth UK For trade customers only

STARLINE® Plus shorts

Shorts Starline Plus
WORK SHORTS STAR PLUS RED S
MODYF

Art.-no. M413066000
EAN 4251012139028

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 15,000 products

These shorts provide a comfortable fit, many functional pockets and also boast a casual look.
  • Durable, quick drying, easy-care

  • 2 front pockets, 2 back pockets, thigh pocket, ruler pocket

  • Reflective piping on front and back

  • Triple-stitched seams at stress points, CORDURA® (extremely abrasion resistant) hammer loop, YKK zip

  • Elasticated waistband

Cordura® is a registered trademark of INVISTA Technologies S.à.r.l., Switzerland.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Red
Black

Size

S

Material

65% polyester, 35% cotton

Fabric weight per m2

250 g

Washable at

60°C

Care instruction

Do not bleach
Do not dry in drum dryer
Ironing with medium temperature
Dry-clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information