Sack Truck with PU Tyres Heavy-Duty
Heavy duty sack truck with PU tyres SEALEY
PSHCRT-HEAVYDUTY-W.PUTYRES-250KG
Art.-no. 9501015421
EAN 4099618030680
Register now and access more than 15,000 products
Our heavy-duty sack trucks are all fitted with solid polyurethane (PU) tyres so you never have to worry about punctures or inflating. They are also resistant to most oils, grease and many common chemicals.
Fitted with knuckle protecting D-shaped handle grips.
Datasheets(X)
Toe plate width | 357 mm |
Toe plate depth | 250 mm |
Toe plate thickness | 3.75 mm |
Load capacity | 250 kg |
Wheel diameter | 250 mm |
Material of wheel | Polyurethane |
Height | 121 cm |
Handle height | 121 cm |
Width | 39 cm |
Depth | 50 cm |
Tyre colour | Black |
Material of push cart scoop | Steel plate |