Safety hook with clevis, QC 8
Safety hook GK8 with clevis
SAFEHOK-CLEVIS-CHN-GD8-(5,3T)-D13
Art.-no. 516278113
EAN 4058794804775
Register now and access more than 15,000 products
- Quality class 8
- Painted red
- Suitable for safe lifting of loads in accordance with Machinery Directive 2006/42/EC
- Designed, tested and certified in accordance with GS-OA 15-04 - EN 1677
- Designed for a load of 20,000 load changes
Datasheets(X)
CAD data (available after login)
![]() | |
Load-carrying capacity (WLL) | 5300 kg |
Chain diameter | 13 mm |
Mouth width (w1) | 51 mm |
Adapter diameter (d3) | 15 mm |
Internal diameter (d1) | 69 mm |
Hook width (b3) | 40 mm |
Height (h1) | 17 mm |
Hook thickness (s1) | 35 mm |
Bolt diameter (d2) | 16 mm |
Product weight (per item) (g) | 3205.000 g |
Bolt length (l1) | 42 mm |
Hook length (l2) | 180 mm |
