Welcome to Würth UK For trade customers only

Safety lock kit three keys VANLOCK

Key set for vehicle door lock Vanlock
SP-KEY-COPY-VANLOCK-1UNIT

Art.-no. 0963300333

EAN 4062856410422

Individual price display after login
Safety lock kit three keys VANLOCK

Art.-no. 0963300333

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Mechanical anti-theft

VANLOCK is a mechanical anti-theft system for the cargo compartment of commercial vans.


Maximum protection is provided by the reinforcement plate screwed into the inside of the loading doors.



Features


  • Mechanically activated lock with safety key. All kits include three keys.

  • In C40 steel with nickel-plated surface.

  • Stainless steel cylinder with non-copiable safety key.

  • VANLOCK KIT 1: kit includes one lock for single-door vans.

  • VANLOCK KIT 2: kit includes two locks for vans with rear door and side door.

  • VANLOCK KIT 3: kit includes three locks for vans with rear door and right-hand and left-hand side door.


Advantages


  • Locking the doors automatically locks without the need to use the key.

  • Fully secure locking bar.

  • Cut- and drill-resistant to prevent vandalism.


Benefits


  • Very easy to use (opens by inserting the key and turning about 180°).

  • Cannot be manipulated with lever tools, preventing theft.

  • Protects your load at all times.

  • If you lose the key, the key includes a copy code card.

  • Includes emergency handle for interior release.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Technical data
Art. no.
Description VANLOCK KIT 1 safety lock three keys VANLOCK KIT 2 safety locks three keys VANLOCK KIT 3 safety locks three keys
Length 160 mm 160 mm 160 mm
Width 85 mm 85 mm 85 mm
Number of locks 1 2 3
Material Stainless steel Stainless steel Stainless steel
Surface Nickel Nickel Nickel
Product weight 1.67 kg 3.34 kg 5.01 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information