Saline Eye Wash Refill Bottle
Saline eye wash refill bottle
EYEWASH-REFIL-500ML
Art.-no. 0899520156
EAN 5034293814094
Register now and access more than 15,000 products
- Mandatory under HSE regulations
- Sterile, safe and non toxic
- Twist seal cap
The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted wilfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.
Datasheets(X)
For refilling eye wash station or for single use of wounded persons, relevant items to correspond to relevant injuries.
Contents | 500 ml |
Chemical basis | Silane and siloxane |
Recommended rinsing time | Foreign body (dust, metal, dirt): at least 1 minute |
Shelf life from production | 12 Month |
Product weight (per item) | 500.000 g |