Scanner system
Scanner system
SCANSYS-ORSYSCAN5.0-USB-BTRY
Art.-no. 0961900307
EAN 4053479075341
Register now and access more than 15,000 products
- It can be scanned directly from the product or storage location label
- No software installation necessary
Datasheets(X)
Colour | Red |
Material | ABS |
Length | 180 mm |
Width | 140 mm |
Height | 130 mm |