Screwed connection For corrugated insulation pipes
Screw connection
SCRCON-F.CND-PLA-GREY-PG9-NW10
Art.-no. 077199810
EAN 4011231772808
Register now and access more than 15,000 products
Datasheets(X)
Colour | Grey |
Suitable for nominal width | 10 mm |
Connection thread (conduit thread) | PG 9 |
Min./max. temperature conditions | -25 to 80 °C |
IP protection class | IP 67 |
Material | PA - Polyamide |