Sealant for ventilation duct
Sealant for ventilation duct, others
SEAL-VENTDCT-HIGH-VELOCITY-GREY-350ML
Art.-no. 089232520
EAN 4046777560978
Register now and access more than 15,000 products
Datasheets(X)
Contents | 350 ml |
Colour | Grey |
Chemical basis | Synthetic rubber resin |
Density | 1.3 g/cm³ |
Continuous motion absorption | 0 % |
Full curing speed | 5 m/min |
Fully hardening/curing conditions | 5°C, lowest temperature |
Min. skin-formation time | 5 min |
Min. processing temperature | 5 °C |
Max. processing temperature | 90 °C |
Shelf life from production | 12 Month |
Conditions to maintain shelf life from production | at 5°C to 25°C |