Sealing lid DIN 443, steel, plain, shape B
DIN 443 plain steel, shape B
LID-SEAL-DIN443-B-D22,0
Art.-no. 0476722
EAN 4038898428145
Register now and access more than 15,000 products
Datasheets(X)
CAD data (available after login)
![]() | |
Outer diameter (d1) | 22 mm |
Height (h1) | 7 mm |
Thickness (s1) | 1.6 mm |
Standards | DIN 443 |
Form | B |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
