Sealing push-in caps DIN 443, A2 stainless steel, shape B
DIN 443 stainless steel A2, shape B
LID-SEAL-DIN443-B-A2-D10
Art.-no. 04768310
EAN 4046777669046
Register now and access more than 15,000 products
Datasheets(X)
![]() | |
Outer diameter (d1) | 10 mm |
Height (h1) | 3 mm |
Thickness (s1) | 0.75 mm |
Standards | DIN 443 |
Form | B |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
