Welcome to Würth UK For trade customers only

Self-tapping screws, flat head assortment 2,008 pieces

GEFU sst A2 flat head assortment 2008 pcs Sysko
SCR-GEFU-SYSKO-FLHD-A2-(PL)-2008PCS

Art.-no. 5964022001

EAN 4058794430011

Individual price display after login
Self-tapping screws, flat head assortment 2,008 pieces

Art.-no. 5964022001

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

A2 stainless steel, Taptite 2000-thread, hexalobular head in system case 4.4.1
  • A2 stainless steel self-tapping screw assortment

  • Flat head with TX drive M3, M4, M5 and M6, including core drill (recommendation) and bits
Notice

The suitability of the GEFU for the application or component in question must be determined through preliminary testing.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Examples of materials suitable for this type of non-cutting direct screw connection are ductile materials such as aluminium, zinc, brass, copper etc.

Material

Stainless steel A2

Surface

Plain

Number of pieces in assortment/set

2008 PCS

Product weight (per item)

5700.000 g

including:
200 x

SCR-PANHD-TT2000-TX10-A2-M3,0X6

Description: Dimensions according to DIN EN ISO 14583, stainless steel A2, plain, anti-friction coating
Quantity: 200 x
200 x

SCR-PANHD-TT2000-TX10-A2-M3,0X8

Description: Dimensions according to DIN EN ISO 14583, stainless steel A2, plain, anti-friction coating
Quantity: 200 x
200 x

SCR-PANHD-TT2000-TX10-A2-M3,0X10

Description: Dimensions according to DIN EN ISO 14583, stainless steel A2, plain, anti-friction coating
Quantity: 200 x
200 x

SCR-PANHD-TT2000-TX20-A2-M4,0X8

Description: Dimensions according to DIN EN ISO 14583, stainless steel A2, plain, anti-friction coating
Quantity: 200 x
200 x

SCR-PANHD-TT2000-TX20-A2-M4,0X10

Description: Dimensions according to DIN EN ISO 14583, stainless steel A2, plain, anti-friction coating
Quantity: 200 x
200 x

SCR-PANHD-TT2000-TX20-A2-M4,0X12

Description: Dimensions according to DIN EN ISO 14583, stainless steel A2, plain, anti-friction coating
Quantity: 200 x
200 x

SCR-PANHD-TT2000-TX20-A2-M4,0X16

Description: Dimensions according to DIN EN ISO 14583, stainless steel A2, plain, anti-friction coating
Quantity: 200 x
100 x

SCR-PANHD-TT2000-TX25-A2-M5,0X10

Description: Dimensions according to DIN EN ISO 14583, stainless steel A2, plain, anti-friction coating
Quantity: 100 x
100 x

SCR-PANHD-TT2000-TX25-A2-M5,0X12

Description: Dimensions according to DIN EN ISO 14583, stainless steel A2, plain, anti-friction coating
Quantity: 100 x
100 x

SCR-PANHD-TT2000-TX25-A2-M5,0X16

Description: Dimensions according to DIN EN ISO 14583, stainless steel A2, plain, anti-friction coating
Quantity: 100 x
100 x

SCR-PANHD-TT2000-TX25-A2-M5,0X20

Description: Dimensions according to DIN EN ISO 14583, stainless steel A2, plain, anti-friction coating
Quantity: 100 x
50 x

SCR-PANHD-TT2000-TX30-A2-M6,0X12

Description: Dimensions according to DIN EN ISO 14583, stainless steel A2, plain, anti-friction coating
Quantity: 50 x
50 x

SCR-PANHD-TT2000-TX30-A2-M6,0X16

Description: Dimensions according to DIN EN ISO 14583, stainless steel A2, plain, anti-friction coating
Quantity: 50 x
50 x

SCR-PANHD-TT2000-TX30-A2-M6,0X20

Description: Dimensions according to DIN EN ISO 14583, stainless steel A2, plain, anti-friction coating
Quantity: 50 x
50 x

SCR-PANHD-TT2000-TX30-A2-M6,0X25

Description: Dimensions according to DIN EN ISO 14583, stainless steel A2, plain, anti-friction coating
Quantity: 50 x
1 x

BIT TX C 6,3 (1/4)

Description: Short design for all common TX screw sizes
Quantity: 1 x
1 x

TX BIT 1/4 INCH L26MM TX 20

Description: Short design for all common TX screw sizes
Quantity: 1 x
1 x

TX BITS 1/4 L26MM TX 25

Description: Short design for all common TX screw sizes
Quantity: 1 x
1 x

TX BITS 1/4 INCH L26MM TX 30

Description: Short design for all common TX screw sizes
Quantity: 1 x
1 x

DRL-TWST-MET-DIN1897-HSS-D2,8

Description: The extra-short, steel precision drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN1897-HSS-D3,7

Description: The extra-short, steel precision drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN1897-HSS-D4,6

Description: The extra-short, steel precision drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN1897-HSS-D5,6

Description: The extra-short, steel precision drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information