Welding wire SG2
MIG welding wire SG2, fixed reel
15KG 1.0MM SG2 MIG WIRE
Register now and access more than 15,000 products
- Offers improved performance while avoiding stoppages due to stuck or tangled wire
- Particularly suitable for automatic welding systems
Classifications:
- AWS A 5.18 ER 70S-6
- EN ISO 14341-A: G 46 4 M21 3 Si1
- EN ISO 14341-A: G 42 2 C1 3Si1
Certifications:
TÜV 18687
Mechanical characteristics G46 4 M21 3Si1:
- Tensile strength Rm 530–680 MPa
- Yield strength Rs ≥ 460 MPa
- Elongation A5d ≥ 20.0%
- Resilience at -40°C Kv ≥ 47 J
Mechanical characteristics G42 2 C1 3Si1:
- Tensile strength Rm 500–640 MPa
- Yield strength Rs ≥ 420 MPa
- Elongation A5d ≥ 20.0%
- Resilience at -20°C Kv ≥ 47 J
Datasheets(X)
Product weight (per item) | 15 kg |