Short locking bolt without locking groove, with fine thread
Steel, short design, fine thread
INPL-MR-5.8-KURZ-M12X1,5X41,7
Art.-no. 5099102106
EAN 4058794850918
Register now and access more than 15,000 products
Moving to a different locking position is possible only once the bolt has been manually disengaged
Datasheets(X)
Locking bolts are used wherever a change in the locking position due to transverse forces is to be prevented.
![]() | |
Material | Steel |
Property class | 5.8 |
Material of handle | PA - Polyamide |
Material of pin | Hardened steel |
Surface | Burnished |
RoHS-compliant | Yes |
Drive type | Outer hexagon |
Thread form | Fine pitch thread |
Form | B without latching notch, with lock nut |
Thread type x nominal diameter x pitch (d1) | M12 x 1.5 |
Stud diameter (d2) | 6 mm |
Head diameter (dk) | 25 mm |
Length (l1) | 41.7 mm |
Shaft length (ls) | 10 mm |
Height of the nut (h2) | 8 mm |
Height (h1) | 6 mm |
Chamfer height (f1) | 1.8 mm |
Width across flats (SW1) | 14 mm |
Spring force start (F1) | 6 N |
Spring force end (F2) | 14 N |
Width across flats 2 (SW2) | 19 mm |
Product weight (per item) | 0.100 g |
