Shortening clutch, QC 6 For stainless steel lifting chains
Connecting element, stainless steel, GK60
CONELMNT-CHN-GD6-STNLS-(1,2T)-D7
Art.-no. 51628227
EAN 4061975330277
Register now and access more than 15,000 products
- Quality class 6
- Stainless steel
- Suitable for secure raising of loads according to Machinery Directive 2006/42/EC
- Constructed, tested and certified according to GS-OA 15-04 – EN 1677
- Designed for a load of 20,000 load changes
Datasheets(X)
CAD data (available after login)
![]() | |
Load-carrying capacity (WLL) | 1200 kg |
Chain diameter | 7 mm |
Internal width (b5) | 18 mm |
Adapter diameter (d2) | 20 mm |
Internal diameter (d1) | 20.5 mm |
Height (h1) | 9 mm |
Length (l1) | 50.5 mm |
Ring width (b2) | 9 mm |
Product weight (per item) | 100.000 g |
