Shortening clutch with securing mechanism, QC 10 For lifting chains
Shortening clutch, steel, GK10, with securing mech
SHRTNGCLUT-W.LOK-CHN-GK10-(1,9T)-D7
Art.-no. 5162810807
EAN 4058794806304
Register now and access more than 15,000 products
- Quality class 10
- Painted orange
- Suitable for safe lifting of loads in accordance with Machinery Directive 2006/42/EC
- Designed, tested and certified in accordance with GS-OA 15-04 - EN 1677
- Designed for a load of 20,000 load changes
Datasheets(X)
CAD data (available after login)
![]() | |
Load-carrying capacity (WLL) | 1900 kg |
Chain diameter | 7 mm |
Adapter diameter (b2) | 9.5 mm |
Internal diameter (d1) | 9.5 mm |
Mouth width (b3) | 9.5 mm |
Bolt length | 22.5 mm |
Bolt diameter | 9 mm |
Depth of jaw | 23.5 mm |
Length 2 | 56 mm |
Height | 10 mm |
Product weight (per item) | 480.000 g |
