Shortening hook with fork, QC 10 For lifting chains
Shortening hook, steel, GK10, with clevis
SHRTNGHOK-FRKHD-CHN-GK10-(2,0T)-D7/8
Art.-no. 5162810707
EAN 4058794806236
Register now and access more than 15,000 products
- Quality class 10
- Painted orange
- Suitable for safe lifting of loads in accordance with Machinery Directive 2006/42/EC
- Designed, tested and certified in accordance with GS-OA 15-04 - EN 1677
- Designed for a load of 20,000 load changes
Datasheets(X)
CAD data (available after login)
![]() | |
Load-carrying capacity (WLL) | 1900 kg |
Chain diameter | 7 mm |
Mouth width (w1) | 10 mm |
Adapter diameter (d3) | 10 mm |
Hook width (b3) | 28 mm |
Hook length (l2) | 66 mm |
Height (h1) | 11 mm |
Hook thickness (s1) | 30 mm |
Bolt diameter (d2) | 9 mm |
Bolt length (l1) | 22.5 mm |
Product weight (per item) | 455.000 g |
