Welcome to Würth UK For trade customers only

Shroud turnbuckle closed with fork

Shrd trnbckl closed sst A4 fork/fork turned
TURNBCKL-FRK/FRK-CLOSED-MACHINED-A4-M14

Art.-no. 5176011014

EAN 4052712075490

Individual price display after login
Shroud turnbuckle closed with fork

Art.-no. 5176011014
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
A4 stainless steel, twisted
Notice

These products have not been designed and manufactured for lifting applications as part of lifting equipment or load-bearing equipment. Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

14 mm

Bolt diameter (d2)

12 mm

Min. length (l1)

295 mm

Max. length (l2)

415 mm

Fork width (inner) (l3)

15 mm

Fork height (h1)

22 mm

Material

Stainless steel A4

Surface

Plain

Product weight (per item)

624.000 g

Thread type

Metric thread

Other standard

WN 5176-011

Min./max. length

295-415 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information