Silicone filler S
Neutral silicone filler S
SILSEAL-NEUT-WHITE-310ML
Register now and access more than 15,000 products
Multiple uses.
- Excellent adhesive properties on most traditional materials found in the construction and building industry
- Dries upon contact with moisture in the air
- Odour-free for optimal working comfort
- Very good elastic recovery
- Permanent elasticity
- Good UV resistance
- Very easy to extrude
- Easy to smooth over for a clean, neat finish
- Complies with DIN 18545-E and ISO 11600 F + G, class 25LM. Label SNJF 25E for glazing and façades
- Boxes of 25 cartridges, only available in batches of 250 (10 boxes) or 1500 (60 boxes)
On painted or delicate surfaces, it is recommended to carry out a test before proceeding. The use of a primer is not required. However, it may be necessary if the product does not adhere correctly or to obtain optimal, long-lasting adhesive performance. The product must be smoothed before a skin forms. On non-standard materials, prior tests must be carried out. Not suitable for use on natural stone, for bonding mirrors, for permanent or prolonged immersion, for the construction of aquariums or for accidental contact with food.
Datasheets(X)
One-component neutral cure silicone elastomeric filler, alkoxy system. Ready to use. Particularly recommended for peripheral seals between woodwork and masonry, expansion joints between concrete components and many other traditional building materials. May also be suitable for compromise joints, when the two materials are not the same. Adheres to steel, unwrought, anodised or lacquered aluminium (subject to the results of prior tests), glass, wood, PVC, etc. without use of a primer.
Surfaces to be treated must be clean, dry, and free from oil, grease and any substances that may interfere with the adhesion of the filler. Apply using a manual, electric or pneumatic gun. The depth of the seal should be equal to half of the width, with a minimum depth of 6 mm. Smooth using a suitable spatula. For a perfect seal, use a smoothing agent. Silicone that is still fresh and has not yet cured can be removed using a suitable cleaning agent. Dry silicone can only be removed using a mechanical process.
Contents | 310 ml |
Chemical basis | Neutrally networked silicones, with alkoxy basis (alcohol basis) |
Fungicidal properties | No |
Colour | White |
Min. skin-formation time | 15 min |
Continuous motion absorption | 25 % |
Density | 1.01 g/cm³ |
Smell/fragrance | Nearly odourless |
Full curing speed/conditions | 2 mm/d / 23°C and 50% relative humidity |
Shelf life from production | 18 Month |
Min./max. processing temperature | 5 to 40 °C |
Min./max. temperature resistance | -40 to 150 °C |
Shore A hardness | 24 |
Min. breaking elongation | 300 % |