Welcome to Würth UK For trade customers only

Silicone sealant, food-grade

Silicone sealant, food-grade
SILSEAL-FDGRD-SILICONE-WHITE-310ML

Art.-no. 089284432
EAN 4099618297427
Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Used in the food industry, for example, for grouting wall and floor surfaces in rooms where food is prepared and processed.
  • Resistant to UV, weather and ageing

  • Very good adhesion to glass, tiles etc. Compatible with paint coating

  • Tested for compatibility with foodstuffs and water.

  • Meets the requirements of NSF/ANSI Standard 51
Notice

Acetic acid is released during the hardening process, allowing corrosion to form with certain metals. Further information on request. This information is only a recommendation based on our experiences. Preliminary testing required!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The application surface must be clean, dry and load-bearing. Observe the joint dimensions. Pre-fill the joint with PE back filler, art. no. 0875... Apply primer to absorbent substrates, art. no. 0892 170. Before skin formation, smooth with sealant smoothing agent, art. no. 0893 3/ 0893 003.

Chemical basis

Sauer silicones (acetate systems)

Contents

310 ml

Colour

White

Min./max. processing temperature

5 to 40 °C

Ultraviolet resistance

Yes

Shore A hardness

23

Full curing speed

3 mm/d

Min./max. temperature resistance

-40 to 180 °C

Min. skin-formation time

10 min

Smell/fragrance

Vinegar

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information