Skin Line contactless dispenser system
Dispenser Touchless Skin Line
LIQUDSP-AUTO-SANITISER-DISPENSER-1000ML
Art.-no. 9501006951
EAN 4062856469390
Register now and access more than 15,000 products
Touch-free dosing and maximum hygiene
- Touch-free dosing prevents the dispenser from becoming contaminated and effectively prevents the transmission of germs
- The well thought-out design ensures that the soap does not come into contact with the foam soap dispenser. No unhygienic residues are left on the dispenser system.
Efficient and cost effective
- Optimal dosing
- Excellent residual discharge
- Refillable with 1 and 1.5 l containers
- Low energy consumption
Simple in terms of technology and application
- The simple mechanism ensures correct function, replacing the refill pack takes seconds
- With LED display for operation and low battery voltage
Practical rail system
- Can be expanded at any time
- Quick and easy installation, even direct wall mounting is possible
Datasheets(X)
Width | 120 mm |
Height | 180 mm |
Colour | White |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!