Sliding Set 9cs Roller System
Frn sldng dr fttng ready-to-install set Emuca 9 pc
JG ACCE PUERTA READY
Art.-no. 9501003967
EAN 8432393135441
Register now and access more than 15,000 products
Designed for 1 or 2 supported wooden doors that slide inside the wardrobe.
The system is valid for doors of up to 20 kg.
The bottom slider allows for adjustment of ±1.5mm
The system is comprised of a bottom slider with a wheel and an upper one with a guider.
The bottom slider also has an anti-derailing system.
The machining is the simple drilling of a Ø35 hole.
The upper guider has a trigger with a spring in order to move it downward and facilitate assembly of the door on the end piece of furniture.
Datasheets(X)
![]() | |
Corresponds to Emuca article number | 4954620 |
Suitable for number of doors | 2 |
Material of door | Plastic, Wood |
Suitable for max. door weight | 20 kg |
