Slot nut with guide ridge
Slot nut with guide bar stainless steel
SLNUT-A2-BLK-M4-11X4MM
Art.-no. 4952500188
EAN 4056807473826
Register now and access more than 15,000 products
- ESD electrostatic discharging
Datasheets(X)
![]() | |
Profile type | B |
Suitable for flute width | 6 mm |
Thread type x nominal diameter (M) | M4 |
Length (l1) | 12 mm |
Width (b1) | 11.5 mm |
Height (h1) | 4 mm |
Material | Stainless steel |
Surface | Plain |
RoHS-compliant | Yes |
