Slotted countersunk head screw DIN 963, 4.8 steel, plain
DIN 963 plain steel 4.8
SCR-CS-DIN963-4.8-M10X25
Art.-no. 003901025
EAN 4046778667539
Register now and access more than 15,000 products
DIN 963 has been withdrawn and replaced by ISO 2009. There is some limited similarity (some head heights and head diameters have been changed | Thread lengths changed | strength class 8.8 omitted | nominal Ø
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 25 mm |
Head diameter (dk) | 18 mm |
Head height (k1) | 5 mm |
Standards | DIN 963 |
Material | Steel |
Property class | 4.8 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Countersunk head |
Drive type | Slot |
Internal drive | Slot |
Thread type | Metric thread |
Pitch | 1.5 mm |
Thread form | Standard metric thread |
Thread design | Full thread |
Product class | A |
