Small plastic bag
Small refuse bag with carrying handle
SREFUSBG-W.HNDL-35,5X45,7MM-250PCS
Register now and access more than 15,000 products
Datasheets(X)
Contents | 3 l |
Material thickness | 50 µm |
Width | 35.5 cm |
Length | 45.7 cm |
Colour | Translucent |
Material | LDPE - Low density polyethylene |