Welcome to Würth UK For trade customers only

Small roller, 12 mm pile, long

Small roller 12 mm pile long
RADROLL-PA-UNCUSH-PILEH12MM-W150MM

Art.-no. 0693010162

EAN 4050642694828

Individual price display after login
Small roller, 12 mm pile, long

Art.-no. 0693010162

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Hard-wearing cover in very high-quality, nonwoven polyamide
  • Shape retaining

  • Fibres have excellent refluffing properties

  • Low lint, no felting

  • Very low splatter

  • Excellent absorption and application of paint

  • Solvent-resistant

  • Very long service life

  • First-class, even finish
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For all painting materials


For smooth to lightly textured surfaces, hard-to-reach spots, corners and contours


For use indoors and outdoors

Width

15 cm

Roller pile height

12 mm

Outer diameter

40 mm

Internal diameter

15 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information