Snap ring shape SW for shaft
Snap ring for shaft, plain steel
SNAPRG-SW-D90,0
Register now and access more than 15,000 products
![]() | |
Type | AF 90 |
Suitable for shafts | 90 mm |
Suitable for groove diameter | 88 mm |
Internal diameter (d1) | 87 mm |
Width (b1) | 3.4 mm |
Thickness (s1) | 2.5 mm |
Standards | WN 490 |
Form | SW |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
Datasheets (1)
CAD data (available after login)
Certificates/ Documents (0)