Snipe nose pliers DIN ISO 5745
Snipe nose pliers ZEBRA DIN ISO 5745
SNPNOSEPLRS-PHN-L160MM
ZEBRA
Register now and access more than 15,000 products
- High-quality tool steel for long service life and precise gripping and cutting surfaces
- Elastic tips for high stresses, especially under bending forces
- Ergonomic and slip-free 2-component comfort handle with narrow collar profile for comfortable working and optimum force transfer
- Blades: Additional inductive hardening
- Surface: Entirely ground and chrome-plated
- Gripping surfaces: Toothed
- Joint: Lap joint
Datasheets(X)
Length (L) | 160 mm |
Length in inches (L) | 6 1/2 in |
Jaws length (L3) | 50 mm |
Jaws thickness (T1) | 9 mm |
Jaw-tips width (W4) | 3 mm |
Jaws width (W3) | 16.5 mm |
Jaw-tips thickness (T2) | 2.5 mm |
Surface | Chrome plated |
Material | Steel |
Material of handle | 2-component plastic |
Jaw design | Straight shape |