Socket outlet drill bit
Dry core bit
CREBIT-DRY-DIA-78X150MM
Register now and access more than 15,000 products
- Particularly suitable for making junction boxes, pass-through sections etc.
- Laser-welded segments
- For drilling holes in masonry (bricks, perforated bricks)
- V-shaped segments and side grooves for fast progress through the material
- For use with hammer drill EDSB160-E art. no. 57083001 (on the first speed setting only)
Not suitable for reinforced concrete
Datasheets(X)
Diameter (Ø) | 78 mm |
Working length | 150 mm |
Length | 155 mm |
Segment height | 8 mm |
Segment thickness | 3.5 mm |
Number of segments | 4 PCS |