Welcome to Würth UK For trade customers only

Soft-sealing straight terminal connector, 15 V, Euro

Screwed connection metal
FITT-CONSCR-3/4IN-(15-V)

Art.-no. 0878386047

EAN 4057709932435

Individual price display after login
Soft-sealing straight terminal connector, 15 V, Euro

Art.-no. 0878386047

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

  • For connecting 15 x 1 copper or stainless steel pipes with Eurocone 3/4 inch male threads
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Tightening torque 40 - 50 Nm, deburr pipe after cutting to length!

Material

Brass

Surface

Nickel plated

Connection thread

IT 3/4 inch Euro cone

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information