Sorting rack
Sorting rack
SORTERRCK-GREY-5PCS
Art.-no. 0957570301
EAN 4056807916705
Register now and access more than 15,000 products
- For documents in DIN A4/folio format
- Sorting table with a choice of either 3, 5 or 8 trays
- Can be used as a table stand or wall mount
- Extremely robust due to powder-coated sheet steel construction
- Side label windows
Datasheets(X)
Optimal organisation of e.g. order and working papers, drawings, work plans, etc.
Material | Sheet steel |
Colour | Grey |
DIN format | A4 |
Length | 253 mm |
Width | 365 mm |
Height | 345 mm |
Design | 5-fold |