Spherical washer
DIN 6319 stainless steel A2 plain, type C
WSH-SPHR-DIN6319-C-A2-D13
Register now and access more than 15,000 products
Datasheets(X)
CAD data (available after login)
Standards | DIN 6319 |
Suitable for screw thread | M12 |
Internal diameter (d1) | 13 mm |
Form | C |
Outer diameter (d2) | 24 mm |
Thickness (h1) | 4.6 mm |
Material | Stainless steel |
Surface | Plain |
RoHS-compliant | Yes |