Welcome to Würth UK For trade customers only

Split pin

Stainless steel A2 for pin driver
NL-LOSTHD-A2-1,2X25MM

Art.-no. 048021225

EAN 4053479469447

Individual price display after login
Split pin

Art.-no. 048021225

Individual price display after login
Quantity
PU
x 3000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Vertical A2 split pins for pin driver
  • Type F-18
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Used indoors for securing smaller strips and wooden frames.

Nominal diameter (d1)

1.2 mm

Length (l1)

25 mm

Material

Stainless steel A2, 1.4301

Surface

Plain

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information