Welcome to Würth UK For trade customers only

Spray Bottle - Multi TR 1 360 Degrees

Spray bottle MULTI TR 1 360 IK
SPRR-BOTTLE-TRANSLUCENT-360-1LTR

Art.-no. 9501022108

EAN 4068362089893

Individual price display after login
Spray Bottle - Multi TR 1 360 Degrees

Art.-no. 9501022108

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

The bottle sprayer IK MULTI Trigger 1 360° offers a professional spraying solution for optimum results in a wide range of sectors.This sprayer is ideal for isolated works on small surfaces.



It includes an ergonomic trigger that fits comfortably in the hand. 360°system to spray in all positions upside down spraying.



FUNCTIONAL INFORMATION:



  • Translucent tank with level indicator

  • Content identifying system

  • Base for greater stability

  • More ergonomic360° system


SECTORS IN WHICH TO USE:



  • Building

  • Cleaning and disinfection

  • Industry and maintenance

  • Automotive and detailing

  • Pest control

  • Epidemics & virus control

  • Air conditioning (HVAC)


PRODUCTS WITH WHICH TO USE:



  • Disinfectants

  • Neutral products

  • Alcohols

  • Alkalis

  • Ketones

  • Dilute acids (LIMITED)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Plastic

Colour

Translucent

Contents

1 l

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information