Welcome to Würth UK For trade customers only

Spray Bottle - Multi TR MINI 360 Degrees

Spray bottle MULTI TR MINI 360 IK
SPRR-BOTTLE-MINI-360-600ML

Art.-no. 9501022107

EAN 4068362089886

Individual price display after login
Spray Bottle - Multi TR MINI 360 Degrees

Art.-no. 9501022107

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

The bottle sprayer IK MULTI TR MINI 360° offers a professional spraying solution for optimum results in a wide range of sectors such as cleaning and disinfection, automotive and vehicle detailing, virus, pest and epidemic control, DIY or industrial applications and air conditioning (HVAC).



This sprayer is ideal for isolated works on small surfaces.



360° system to spray in all positions. Upside down Spraying.



SECTORS IN WHCIH TO USE:



  • Building

  • Cleaning and disinfection

  • Industry and maintenance

  • Automotive and detailing

  • Pest control

  • Epidemics & virus control


PRODUCTS IN WHCIH TO USE:



  • Disinfectants

  • Neutral products

  • Acids (LIMITED)


FUNCTIONAL INFORMATION:



  • Translucent tank with level indicator

  • Content identifying system

  • Base for greater stability

  • More ergonomic

  • 360° system
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Plastic

Colour

Translucent, Black

Contents

0.6 l

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information