Welcome to Würth UK For trade customers only

Square spindle 9 mm with longitudinal groove

Square spindle 9 mm with longitudinal groove
SPNDL-W-LONG-GROOVE-ST-(ZN)-9X145 MM

Art.-no. 0687192345

EAN 4099618447655

Individual price display after login
Square spindle 9 mm with longitudinal groove

Art.-no. 0687192345

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

For fire protection fittings
  • The square spindles are used to connect two door handles on a fire or smoke protection door

  • This fastener moves the latch

  • Due to different door thicknesses and penetration depths in the door handles, these spindles are required in different lengths
Notice

Please note that the fastening screws for the metal fittings must also be changed when using shorter or longer square spindles.


The fire protection approval only applies to complete Würth fire protection fittings or combinations of Würth fire protection individual parts that form an approved assembly in accordance with DIN 18273.



Only Würth original parts may be used for installation. The installation work, including all components (screws and spindles), must be performed according to the instructions by a qualified professional. Failure to do so will void any warranty claim.

Dimensions subject to change. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Area of application

Private area, Object area

Suitable for

Fire protection doors, Smoke protection doors

Suitable for door handle

DH A 502 FS Click, DH A 502 FS, DH A 505 FS Click, DH A 505 FS, DH A 507 FS Click, DH A 507 FS, DH A 510 FS Click, DH A 510 FS, DH A 602 FS, DH A 605 FS, DH A 607 FS, DH A 610 FS, DH A 802 FS, DH A 803 FS, DH A 806 FS, DH A 807 FS, DH A 810 FS, DH A 811 FS, Security door handle A 22, Security door handle A 25, Security door handle S 502, Security door handle S 505, Security door handle AL 22, Security door handle AL 25

Material

Steel

Surface

Zinc plated

Length (L)

145 mm

Square size

9 mm

DIN direction

DIN R/L

Environmental Product Declaration

No

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

DH-A2-A510/FS-CLICK-ROS-CK-MATT

Fire protection tested, meets the valid requirements for fire protection and escape doors
x 1 pcs

DH-A2-A802/FS-OVAL-ROS-L/R-MATT

x 1 pcs

SDF-A2-S505/FS-ES1-HH-CC-72-14-MATT

x 1 pcs

MORTLOK-FP30-CK-DIN/R-L-ZN-65-24

for fire doors with central locking mechanism
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information