Welcome to Würth UK For trade customers only

Stacking cabinet set with ORSY® system cases 4.4.1

Stacking cabinet set with ORSY system case 4.4.1
SYSSTCKCAB-SET-W.SYSCASE-4.4.1

Art.-no. 5581000111

EAN 4058794754889

Individual price display after login
Stacking cabinet set with ORSY® system cases 4.4.1

Art.-no. 5581000111

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Organisation system consisting of stackable modules for 5 ORSY system cases that can also be screwed into each other

To store 5 ORSY system cases 4.4.1


  • Ball-bearing-mounted telescopic extensions

  • Load per tray: 20 kg

  • Stacking cabinets can be stacked and bolted together

  • Side panels and rear panel with square perforation for accessories from perforated panel range

  • Stacking nubs

  • Central locking with two keys

  • Colour: graphite black (RAL 9011)

  • Material: Sheet steel

  • Powder-coated

  • Five system cases with separators
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of keys

2 PCS

Surface

Powder-coated

including:
1 x

SYSINRT-4.4.1.-4COMP

Description: A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
Quantity: 1 x
1 x

SYSINRT-4.4.1.-8COMP

Description: A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
Quantity: 1 x
1 x

SYSINRT-4.4.1.-3COMP-VAR

Description: A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
Quantity: 1 x
15 x

PRTIONELMNT-F.SYSINRT-3COMT-SLV

Description: For individual division in the plastic system inserts. Ideal for orderly storage and retrieval of small parts
Quantity: 15 x
3 x

SYSCASE-4.4.1.

Description: Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity: 3 x
2 x

SYSCASE-4.4.1.-TRANSP

Description: Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity: 2 x
8 x

SYSBOX-2.1.1.-RED

Description: A variable compartment for orderly storage and retrieval of various small parts. The system boxes can be combined individually with all system dividers.
Quantity: 8 x
2 x

SYSBOX-2.2.1.-RED

Description: A variable compartment for orderly storage and retrieval of various small parts. The system boxes can be combined individually with all system dividers.
Quantity: 2 x
1 x

SYSBOX-2.4.1.-RED

Description: A variable compartment for orderly storage and retrieval of various small parts. The system boxes can be combined individually with all system dividers.
Quantity: 1 x
1 x

SYSSTCKCAB-F.4.4.1

Description: Organisation system consisting of stackable and screwable modules for 5 ORSY® system cases
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information