Stainless steel safety hook with clevis QC 6
Safety hook stainless steel GK6 with clevis
SAFEHOK-CLEVIS-GD6-(1,6T)-D8
Art.-no. 516277708
EAN 4065746565486
Register now and access more than 15,000 products
- Quality class 6
- Stainless steel
- Safety factor 4
Not suitable for lifting people
- Suitable for secure lifting of loads in accordance with the Machinery Directive 2006/42/EC
- Designed for an effect of action of 20,000 stresses
Datasheets(X)
![]() | |
Load-carrying capacity (WLL) | 1.6 t |
Chain diameter | 8 mm |
Quality class | 6 |
Material | Stainless steel |
Mouth width (w1) | 32 mm |
Adapter diameter (d3) | 9.5 mm |
Internal diameter (d1) | 32 mm |
Hook width (b3) | 19.5 mm |
Height (h1) | 11 mm |
Hook thickness (s1) | 19.5 mm |
Product weight (per item) (g) | 840.000 g |
Bolt length (l1) | 22.5 mm |
Hook length (l2) | 155 mm |
