Standard Steel Tray Trolleys Loadtek
Table trolley with steel pipes Loadtek
TBLTRLY-STEELTRAY-2DRAWERS
Art.-no. 9501015468
EAN 4099618034121
Register now and access more than 15,000 products
- Blue and white colour variations
- Option of 2 or 3 shelves
- Folded top edge for user safety
- Robust welded steel angle frame
- Push handle at one end
Datasheets(X)
Number of loading surfaces | 2 PCS |
Loading surface width x loading surface depth | 447 x 30 mm |
Width | 890 mm |
Depth | 465 mm |
Handle height | 840 mm |
Height | 840 mm |
Load capacity | 150 kg |
Pipe diameter | 30 mm |
Product weight (per item) | 19.000 kg |
Material of wheel | Plastic |
Material of loading surface | Steel frame |
Wheel diameter | 125 mm |
Colour | Blue |