Standard U-bend chrome-plated plastic, 200 mm outlet pipe
Pipe trap standard plastic chrome plated
WB-PIPESIPH-STDD-PLA-CR-11/4INX32X200
Art.-no. 0888800650
EAN 4062856742325
Register now and access more than 15,000 products
- No rusting through
- Visually indistinguishable from conventional chrome-plated brass traps
Datasheets(X)
![]() | |
Material | Acrylonitrile butadiene styrene/plastic |
Surface | Chrome plated |
Connection thread | 1 1/4 inch |
DN nominal width | DN 32 |
Max. length (L1) | 280 mm |
Max. temperature resistance | 85 °C |
Min. temperature resistance | -10 °C |
