Standard cable tie with plastic latch
Cable tie with plastic latch
CBLTIE-PLA-PLALATCH-SILVR-4,8X290MM
Register now and access more than 15,000 products
Long, reliable service life
- High industrial quality for a long, reliable service life for indoor and outdoor work, depending on the version
- Internal toothing on the tie for a secure grip on bundled cables
- Natural versions are only suitable for indoor use, but black versions are also suitable for outdoor use due to their UV and weather resistance
- A carbon additive in the black cable ties delays the effect of UV rays on the material
- Resistant to bases, oils, greases and vehicle fuels
Easy to use
- Can be installed directly by hand, no additional assembly tools are required
- Exercise caution when using the cable ties with strong mineral acids and/or oxidising chemicals, especially at high temperatures
- Not resistant to mineral acids and/or oxidising chemicals
- Natural: For indoor use
- Black: Also for outdoor use due to a carbon additive that delays the effect of UV rays on the material
Datasheets(X)
Switch cabinet manufacturing, installation, vehicle construction, vehicle workshops, workshops, lift construction
Material | Nylon (polyamide) |
Colour | Silver coloured |
Width | 4.8 mm |
Length | 290 mm |
Min./max. bundle diameter | 10-370 mm |
Min./max. temperature resistance | 80 to -5 °C |
Silicone-free | Yes |