Standard wheeled workbench 1200 mm with 2 undercounter blocks
Standard wheeled workbench
WWB-STANDARD-3DRWR-RAL5010
Register now and access more than 15,000 products
- Solid base frame equipped with drawers, hinged doors and shelves
- Load up to 300 kg
- Solid worktop ensures robust applications and long-lasting use
- Lock element with mechanical cylinder lock
- Drawers in the system internal dimension 8.6 for holding all foam and tray inserts, system boxes and non-slip mats
- Roller-mounted partial extension with a load capacity of 80 kg
- Aluminium handle strip with labelling options
- Two large swivel castors with locking device and two fixed castors as well as a stable steering handle enable smooth movement and manoeuvring
- The high-quality microstructure powder coating results in a homogeneous and elegant surface
Datasheets(X)
Width x depth x working height | 1200 x 750 x 860 mm |
Material of worktop | Multiplex beech |
Surface of the worktop | Transparent lacquered |
Worktop thickness | 40 mm |
System dimensions | 8.6 |
Lock type | Cylinder lock |
Design of the rolls | 2 swivel castors with brake (D: 160 mm) |
Number of drawers | 3 PCS |
Drawer design | 3 drawers, front height 180 mm |
Pullout type | Roller-bearing |
Load capacity of drawer | 80 kg |
Number of shelves | 1 PCS |
Load capacity of shelf | 50 kg |
Max. load capacity | 300 kg |
Colour of housing | Light grey RAL 7035 |
Colour of front | Gentian blue RAL 5010 |