Welcome to Würth UK For trade customers only

Starter set 7,400 pieces

Starter set, 7400 pieces
STARTING SET

Art.-no. 0988043321

EAN 4060052869181

Individual price display after login
Starter set 7,400 pieces

Art.-no. 0988043321

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Consisting of hexagon head bolts, hexagon nuts and washers.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

including:
100 x

SCR-HEX-DIN931-8.8-WS17-(A2K)-M10X60

Quantity: 100 x
100 x

SCR-HEX-DIN931-8.8-WS17-(A2K)-M10X70

Quantity: 100 x
100 x

SCR-HEX-DIN931-8.8-WS17-(A2K)-M10X80

Quantity: 100 x
50 x

SCR-HEX-DIN931-8.8-WS19-(A2K)-M12X60

Quantity: 50 x
50 x

SCR-HEX-DIN931-8.8-WS19-(A2K)-M12X70

Quantity: 50 x
25 x

SCR-HEX-DIN931-8.8-WS19-(A2K)-M12X80

Quantity: 25 x
25 x

SCR-HEX-ISO4014-8.8-WS24-(A2K)-M16X70

Quantity: 25 x
25 x

SCR-HEX-ISO4014-8.8-WS24-(A2K)-M16X80

Quantity: 25 x
200 x

SCR-HEX-ISO4014-8.8-WS13-(A2K)-M8X60

Quantity: 200 x
200 x

SCR-HEX-ISO4014-8.8-WS13-(A2K)-M8X70

Quantity: 200 x
100 x

SCR-HEX-DIN933-8.8-WS17-(A2K)-M10X30

Quantity: 100 x
100 x

SCR-HEX-DIN933-8.8-WS17-(A2K)-M10X40

Quantity: 100 x
100 x

SCR-HEX-DIN933-8.8-WS17-(A2K)-M10X50

Quantity: 100 x
100 x

SCR-HEX-DIN933-8.8-WS19-(A2K)-M12X25

Quantity: 100 x
100 x

SCR-HEX-DIN933-8.8-WS19-(A2K)-M12X30

Quantity: 100 x
100 x

SCR-HEX-DIN933-8.8-WS19-(A2K)-M12X35

Quantity: 100 x
100 x

SCR-HEX-DIN933-8.8-WS19-(A2K)-M12X40

Quantity: 100 x
50 x

SCR-HEX-DIN933-8.8-WS19-(A2K)-M12X50

Quantity: 50 x
200 x

SCR-HEX-ISO4017-8.8-WS10-(A2K)-M6X20

Quantity: 200 x
200 x

SCR-HEX-ISO4017-8.8-WS10-(A2K)-M6X25

Quantity: 200 x
200 x

SCR-HEX-ISO4017-8.8-WS10-(A2K)-M6X30

Quantity: 200 x
200 x

SCR-HEX-ISO4017-8.8-WS10-(A2K)-M6X35

Quantity: 200 x
100 x

SCR-HEX-ISO4017-8.8-WS10-(A2K)-M6X40

Quantity: 100 x
100 x

SCR-HEX-ISO4017-8.8-WS10-(A2K)-M6X45

Quantity: 100 x
100 x

SCR-HEX-ISO4017-8.8-WS10-(A2K)-M6X50

Quantity: 100 x
200 x

SCR-HEX-ISO4017-8.8-WS13-(A2K)-M8X20

Quantity: 200 x
200 x

SCR-HEX-ISO4017-8.8-WS13-(A2K)-M8X30

Quantity: 200 x
200 x

SCR-HEX-ISO4017-8.8-WS13-(A2K)-M8X40

Quantity: 200 x
100 x

SCR-HEX-ISO4017-8.8-WS13-(A2K)-M8X50

Quantity: 100 x
100 x

NUT-HEX-DIN934-I8I-WS17-(A2K)-M10

Quantity: 100 x
100 x

NUT-HEX-DIN934-I8I-WS19-(A2K)-M12

Quantity: 100 x
25 x

NUT-HEX-ISO4032-8-WS24-(A2K)-M16

Quantity: 25 x
500 x

NUT-HEX-ISO4032-8-WS10-(A2K)-M6

Quantity: 500 x
100 x

NUT-HEX-ISO4032-8-WS13-(A2K)-M8

Quantity: 100 x
100 x

NUT-HEX-SLOK-DIN982-8-WS17-(A2K)-M10

Quantity: 100 x
100 x

NUT-HEX-SLOK-DIN982-8-WS19-(A2K)-M12

Quantity: 100 x
100 x

WSH-LOK-S-(MZN)-16,0X10,5X0,90

Quantity: 100 x
100 x

WSH-LOK-S-(MZN)-18,0X13,0X1,00

Quantity: 100 x
100 x

WSH-LOK-S-(MZN)-24,0X17,0X1,20

Quantity: 100 x
300 x

WSH-LOK-S-(MZN)-10,0X6,4X0,60

Quantity: 300 x
100 x

WSH-LOK-S-(MZN)-13,0X8,4X0,70

Quantity: 100 x
100 x

WSH-ISO7089-200HV-(A2K)-10

Quantity: 100 x
50 x

WSH-ISO7089-200HV-(A2K)-12

Quantity: 50 x
50 x

WSH-ISO7089-200HV-(A2K)-16

Quantity: 50 x
500 x

WSH-ISO7089-200HV-(A2K)-6

Quantity: 500 x
100 x

WSH-ISO7089-200HV-(A2K)-8

Quantity: 100 x
500 x

WSH-ISO7093/1-200HV-(A2K)-6

Quantity: 500 x
100 x

WSH-ISO7093/1-200HV-(A2K)-8

Quantity: 100 x
100 x

WSH-ISO7093/1-200HV-(A2K)-10

Quantity: 100 x
50 x

WSH-ISO7093/1-200HV-(A2K)-12

Quantity: 50 x
50 x

WSH-ISO7093/1-200HV-(A2K)-16

Quantity: 50 x
500 x

NUT-HEX-ISO7040-8-WS10-(A2K)-M6

Quantity: 500 x
100 x

NUT-HEX-ISO7040-8-WS13-(A2K)-M8

Quantity: 100 x
50 x

NUT-HEX-ISO7040-8-WS24-(A2K)-M16

Quantity: 50 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information